Shop All Square End Mills
Zoro Select
End Mill, 1/16 in.3 Flutes, Bright
Mfr # 205-001030
Zoro # G4173191
product price: $7.57
/ea
$7.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205-001030
- Zoro # G4173191
- UPC # 888226016827
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- GYROS Premium Industrial HSS Black Oxide Drill Bit, Size # 1, 12PK (45-41001)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Hex Die (DWTSH1-3/4-5)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (218-001024)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, Bright (284-000120)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000095)
- OSG Square End Carbide End Mills (VGM7-0060)
- Zoro Select End Mills