Shop All Carbide End Mills
Zoro Select
End Mill, 1 in.4 Flutes, Bright
Mfr # 284-000336
Zoro # G4345945
product price: $404.30
/ea
Free Shipping & Returns
$404.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1"
- Overall Length 7 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000336
- Zoro # G4345945
- UPC # 888226213820
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1" |
Overall Length | 7 in |
Length of Cut | 4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- K TOOL INTL 2-Ton Ratcheting Gear Puller (BLP/RT/2T)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3124)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001063)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602572)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- Zoro Select End Mills