Shop All Polyethylene Pipe Fittings
Zoro Select
End Cap, 6 In, Polyethylene
Mfr # 153968015
Zoro # G7956094
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 6"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153968015
- Zoro # G7956094
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6 in |
Dimension Ratio | 11 |
Fitting Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Item | End Cap |
Basic Pipe Fitting Material | Plastic |
Material | Polyethylene |
Connection | Butt |
Temp. Range | -30 Degrees to 85 Degrees F |
Standards | ASTM, NSF |
Color | Black |
Max. Pressure | 200 psi |
Pipe Fitting Material | Polyethylene |
Connection Type | Welded |
Basic Fitting Shape | Cap |
Pipe Fitting Connection Type | Butt Weld |
Schedule | Schedule SDR 11 |
Fitting Connection Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Description
End Cap, 6 in Nominal Pipe Size, Polyethylene, Schedule SDR 11, Butt Weld, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Green (1219-440E3)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10CRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2742)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT End Cap, 6-7/8 in., Polyethylene, PK6 (153968016)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- ZORO SELECT Tee, 3 In, Polyethylene (153208013)
- Zoro Select Polyethylene Pipe Fittings