Shop All Polyethylene Pipe Fittings
Zoro Select
End Cap, 3 In, Polyethylene
Mfr # 153968013
Zoro # G8488645
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Temp. Range -30 Degrees to 85 Degrees F
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153968013
- Zoro # G8488645
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Dimension Ratio | 11 |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Item | End Cap |
Temp. Range | -30 Degrees to 85 Degrees F |
Max. Pressure | 200 psi |
Material | Polyethylene |
Standards | ASTM, NSF |
Basic Pipe Fitting Material | Plastic |
Connection | Butt |
Color | Black |
Pipe Fitting Material | Polyethylene |
Connection Type | Welded |
Basic Fitting Shape | Cap |
Pipe Fitting Connection Type | Butt Weld |
Schedule | Schedule SDR 11 |
Includes Seal | No |
Fitting Connection Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Description
End Cap, 3 in Nominal Pipe Size, Polyethylene, Schedule SDR 11, Butt Weld, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2 X 1 1/4 Hex Bushing (0318907722)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- Zoro Select Fittings