Shop All Sander Grinder Wire Brushes
Zoro Select
End Brush, Twisted, 1-1/8" dia., 22000 rpm
Mfr # 66252839027
Zoro # G6545968
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 1 1/8 in
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.02 in
- Bristle Trim Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839027
- Zoro # G6545968
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 1 1/8 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1/4 in |
Overall Length | 3 in |
Bristle Length | 1/4 in |
Details
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item | End Brush |
Abrasive Shank Type | 1/4" |
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/8 in, Wire Dia. 0.02 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727992)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839030)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- ZORO SELECT Wire Wheel Brush, Twisted, Stainless Steel (66252839039)
- ZORO SELECT Wire Wheel Brush, Crimped, Stainless Steel (66252839048)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- Zoro Select Sander Grinder Wire Brushes