Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/8", Wire 0.005" dia.
Mfr # 66254443030
Zoro # G5273088
original price:
$0.77
10% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/8 in
- Bristle Trim Length 9/16 in
- Abrasive Material Stainless Steel
- Max. RPM 25,000 RPM
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443030
- Zoro # G5273088
- Country of Origin China
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/8 in |
Bristle Trim Length | 9/16 in |
Overall Length | 2 1/4 in |
Wire Dia. | 0.005 in |
Brush Dia. | 5/16 in |
Arbor Hole Size | No Arbor |
Bristle Length | 9/16 in |
Details
Item | End Brush |
Abrasive Material | Stainless Steel |
Max. RPM | 25,000 RPM |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 5/16 in, Wire Dia. 0.005 in, Bristle Length 9/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 3/4" W x 18" L, 80 Grit, PK50 (79036)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- CLESCO PM-348-2 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-348-2)
- STANDARD ABRASIVES Standard Abrasives Easy Hand Pad Holder (827000)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838899)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442992)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443014)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- Zoro Select Wire End Brushes