Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/8", Wire 0.005" dia.
Mfr # 66254443029
Zoro # G5217919
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Length 9/16 in
- Bristle Type Crimped Wire
- Max. RPM 25,000 RPM
- Brush Dia. 5/16 in
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443029
- Zoro # G5217919
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 9/16 in |
Brush Dia. | 5/16 in |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Overall Length | 2 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 9/16 in |
Details
Bristle Type | Crimped Wire |
Max. RPM | 25,000 RPM |
Item - End Brushes | End Brush |
Item | End Brush |
Abrasive Material | Carbon Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 5/16 in, Wire Dia. 0.005 in, Bristle Length 9/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728621)
- NORTON ABRASIVES Quick Change Disc, AlO, 1-1/2, 36G, TR, PK100 (66261121009)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839113)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- Zoro Select Wire End Brushes