Shop All Wire End Brushes
This Product is Discontinued
Zoro Select
End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 25, 000 RPM (Discontinued)
Mfr # 66252838712
Zoro # G4756777
This Product is Discontinued
Key Features
- Bristle Type Crimped Wire
- Bristle Trim Length 7/8 in
- Abrasive Material Steel
- Max. RPM 25,000 RPM
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838712
- Zoro # G4756777
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Overall Length | 2 1/2 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1/2 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Bristle Type | Crimped Wire |
Item | End Brush |
Item - End Brushes | End Brush |
Abrasive Material | Steel |
Max. RPM | 25,000 RPM |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.