Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM
Mfr # 66254442937
Zoro # G4792763
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.02 in
- Abrasive Shank Size 1/4 in
- Bristle Type Standard Twist Knot Wire
- Bristle Trim Length 7/8 in
- Max. RPM 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442937
- Zoro # G4792763
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.02 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Overall Length | 2 1/4 in |
Brush Dia. | 3/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Bristle Type | Standard Twist Knot Wire |
Item - End Brushes | End Brush |
Item | End Brush |
Max. RPM | 22,000 RPM |
Abrasive Material | Carbon Steel |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC CUT-OFF 3X1/16X3/8 WHEELS&TY (100/PK) (AOCW3-100)
- CLESCO SS-016032-036A Spiral Coated Abrasive Sanding Sleeve (SS-016032-036A)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 40G, Width: 1" (11167)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina (08K906)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443018)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443016)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- PFERD P.O.P. 3/4" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank (82971P)
- Zoro Select Wire End Brushes