Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.020" dia., Brush Dia.: 1 in
Mfr # 66254442942
Zoro # G4836489
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Bristle Type Crimped Wire
- Max. RPM 20,000 RPM
- Abrasive Material Brass
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254442942
- Zoro # G4836489
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Brush Dia. | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Abrasive Shank Type | 1/4" |
Item | End Brush |
Bristle Type | Crimped Wire |
Max. RPM | 20,000 RPM |
Item - End Brushes | End Brush |
Abrasive Material | Brass |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- VSM Abrasive Belt, 36 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Zirconia, Blue (96092)
- WEILER 3" Back-up Pad for Hook & Loop Surface Conditioning Disc 1/4" Stem (51562)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838889)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839058)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- UNITED ABRASIVES/SAIT SAIT 06710 Circular Flared Crimped End Brushes (Carbon Steel), 1-1/2" Dia x .012" Wire Size x 5/16" Trim Length, 1-Pack (06710)
- Zoro Select Wire End Brushes