Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.020" dia.
Mfr # 66254443049
Zoro # G5205048
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1/2 in
- Overall Length 2 1/2 in
- Max. RPM 20,000 RPM
- Wire Dia. 0.02 in
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443049
- Zoro # G5205048
- Country of Origin China
- Category Wire End Brushes
Dimensions
Brush Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Max. RPM | 20,000 RPM |
Item | End Brush |
Item - End Brushes | End Brush |
Abrasive Material | Brass |
Bristle Type | Crimped Wire |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1/2 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- BULLARD ABRASIVES Cut-Off Wheel, 6 x .045 x 7/8 T1, PK25 (53609)
- DYNABRADE Belt, 120G, 2-1/4"X9-3/4" (92262)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839118)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia., Brush Dia.: 3/4 in (66254443057)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- Zoro Select Wire End Brushes