Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.020" dia.
Mfr # 66254443016
Zoro # G5179157
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
- Max. RPM 20,000 RPM
- Overall Length 2 1/4 in
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443016
- Zoro # G5179157
- Country of Origin China
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Overall Length | 2 1/4 in |
Bristle Trim Length | 7/8 in |
Brush Dia. | 3/4 in |
Wire Dia. | 0.02 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Abrasive Shank Type | 1/4" |
Max. RPM | 20,000 RPM |
Item | End Brush |
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
Abrasive Material | Brass |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- DEWALT Abrasive Blast Cabinet, 20 CFM @ 90PSI, MAX Pressure 125PSI (DXCM009-0370)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838899)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839058)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838886)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- Zoro Select Wire End Brushes