Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.014" dia.
Mfr # 66254443015
Zoro # G5073122
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Bristle Type Crimped Wire
- Wire Dia. 0.014 in
- Bristle Trim Length 7/8 in
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443015
- Zoro # G5073122
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Overall Length | 2 1/4 in |
Brush Dia. | 3/4 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Abrasive Shank Type | 1/4" |
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
Item | End Brush |
Max. RPM | 20,000 RPM |
Abrasive Material | Brass |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727231)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940195)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443014)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838877)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91217)
- Zoro Select Wire End Brushes