Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.014" dia.
Mfr # 66254442992
Zoro # G4868129
original price:
$4.75
5% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Bristle Trim Length 7/8 in
- Wire Dia. 0.014 in
- Bristle Type Standard Twist Knot Wire
- Max. RPM 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254442992
- Zoro # G4868129
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/4 in |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.014 in |
Brush Dia. | 3/4 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item | End Brush |
Item - End Brushes | End Brush |
Bristle Type | Standard Twist Knot Wire |
Max. RPM | 22,000 RPM |
Abrasive Material | Stainless Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47116)
- SEGOMO TOOLS 10 Piece Carbide Burr Set (CB010)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93807)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442930)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66252838722)
- TANIS RaDial End Wire Brush, Natural, Wire, 11" (06192)
- Zoro Select Wire End Brushes