Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.014" dia.
Mfr # 66254442935
Zoro # G4786210
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.014 in
- Abrasive Shank Size 1/4 in
- Bristle Trim Length 7/8 in
- Overall Length 3 in
- Brush Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254442935
- Zoro # G4786210
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.014 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Overall Length | 3 in |
Brush Dia. | 1 1/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
Bristle Type | Standard Twist Knot Wire |
Item | End Brush |
Abrasive Material | Carbon Steel |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/8 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90191)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- COGSDILL Burr, 2-5 mm (MYA-4.0)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019900 (0003019900)
- Zoro Select Wire End Brushes