Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.012" dia.
Mfr # 66254443332
Zoro # G5168891
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22,000 RPM
- Bristle Trim Length 7/8 in
- Bristle Type Crimped Wire
- Abrasive Material Stainless Steel
- Brush Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443332
- Zoro # G5168891
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Brush Dia. | 3/4 in |
Overall Length | 2 1/4 in |
Wire Dia. | 0.012 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item - End Brushes | End Brush |
Item | End Brush |
Max. RPM | 22,000 RPM |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Wire Dia. 0.012 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61757)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345578)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- PFERD 4" Dia. x 4" wide drum brush - .010"crimped carbon steel wire, 3/4" Sq. drive (81330)
- Zoro Select Wire End Brushes