Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.012" dia.
Mfr # 66254443017
Zoro # G5294830
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Wire Dia. 0.012 in
- Abrasive Material Brass
- Overall Length 3 in
- Brush Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443017
- Zoro # G5294830
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.012 in |
Overall Length | 3 in |
Brush Dia. | 1 in |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item | End Brush |
Max. RPM | 20,000 RPM |
Abrasive Material | Brass |
Item - End Brushes | End Brush |
Abrasive Shank Type | 1/4" |
Bristle Type | Crimped Wire |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 in, Wire Dia. 0.012 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727473)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G (11261)
- SCOTCH-BRITE Sanding Hand Pad, 12" L, 6" W, Non-Woven (7000121056)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838887)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443016)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443018)
- ZORO SELECT End Brush, Crimped, 1/2 dia., 25000 rpm (66252839043)
- Zoro Select Wire End Brushes