Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.012" dia.
Mfr # 66254442932
Zoro # G5210158
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Wire Dia. 0.012 in
- Brush Dia. 1 in
- Bristle Trim Length 1 in
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254442932
- Zoro # G5210158
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.012 in |
Brush Dia. | 1 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Bristle Type | Crimped Wire |
Item | End Brush |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.012 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137343)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- ECONOLINE Gun Assembly (201381)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838889)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839058)
- SUPERIOR STEEL 1" End Brush 1/4" Shank - Crimped Wire 4500 RPM (S1848)
- Zoro Select Wire End Brushes