Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.012" dia.
Mfr # 66252838809
Zoro # G5109443
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 25,000 RPM
- Wire Dia. 0.012 in
- Abrasive Shank Size 1/4 in
- Overall Length 2 1/2 in
- Brush Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838809
- Zoro # G5109443
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.012 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 2 1/2 in |
Brush Dia. | 1/2 in |
Bristle Trim Length | 7/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Max. RPM | 25,000 RPM |
Item | End Brush |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/2 in, Wire Dia. 0.012 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- CENTURY DRILL & TOOL Century Drill 76868 Bench Grinder Wire Wheels 8" Dia. Steel Crimped (76868)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- PFERD 3x7 Welders Toothbrush - Brass Wire, Wooden Block (85056)
- Zoro Select Wire End Brushes