Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.008" dia.
Mfr # 66254442941
Zoro # G5183923
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Length 7/8 in
- Overall Length 3 in
- Brush Dia. 1 in
- Bristle Type Crimped Wire
- Wire Dia. 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442941
- Zoro # G5183923
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Overall Length | 3 in |
Brush Dia. | 1 in |
Wire Dia. | 0.008 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item - End Brushes | End Brush |
Item | End Brush |
Bristle Type | Crimped Wire |
Max. RPM | 20,000 RPM |
Abrasive Shank Type | 1/4" |
Abrasive Material | Brass |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 in, Wire Dia. 0.008 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 150 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11500)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90117)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size (23337)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839058)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- ATD TOOLS 8255 1.5 In. Flared End Brush (ATD-8255)
- Zoro Select Wire End Brushes