Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.008" dia.
Mfr # 66254442931
Zoro # G5602112
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Bristle Type Crimped Wire
- Max. RPM 22,000 RPM
- Brush Dia. 3/4 in
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442931
- Zoro # G5602112
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/4 in |
Brush Dia. | 3/4 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.008 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Bristle Type | Crimped Wire |
Item | End Brush |
Max. RPM | 22,000 RPM |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
For Use With | Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.008 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 8 Holes Stick On Square Sanding Pad Replaces Porter Cable OE # 135292 & 893667 (SPD16)
- CLESCO SS-016048-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-016048-9PK)
- AMERICAN HAWK INDUSTRIAL Blast media Steel Shot Abrasive 50 Grit , 50 Lb Bag (4001)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- ZORO SELECT End Brush, Crimped, 1/4 dia., SS (66252839086)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839119)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838896)
- GORDON BRUSH 1" Natural Bristle and Wood Handle Chip Brush (TA610)
- Zoro Select Wire End Brushes