Shop All Wire End Brushes
Zoro Select
End Brush, Crimped, 1/4 dia., SS
Mfr # 66252839086
Zoro # G6619212
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Overall Length 2 1/4 in
- Abrasive Shank Type 1/8"
- Max. RPM 37,000 RPM
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839086
- Zoro # G6619212
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/4 in |
Abrasive Shank Size | 1/8 in |
Brush Dia. | 1/4 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 7/16 in |
Bristle Length | 7/16 in |
Details
Abrasive Material | Stainless Steel |
Item - End Brushes | End Brush |
Abrasive Shank Type | 1/8" |
Max. RPM | 37,000 RPM |
Item | End Brush |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 37,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/4 in, Wire Dia. 0.005 in, Bristle Length 7/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS RM21 Inside Deburring Bit (1) (SRRRM605)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SG-5L6 (22760)
- AIRCAT SANDING PAD FOR 6320 (ACA13144)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66252838722)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66252838809)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839113)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C280)
- Zoro Select Wire End Brushes