Shop All Wire End Brushes
Zoro Select
End Brush, Crimped, 1/2 dia., 25000 rpm
Mfr # 66252839043
Zoro # G6625302
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Trim Length 1 in
- Wire Dia. 0.006 in
- Brush Dia. 1/2 in
- Overall Length 2 1/2 in
- Abrasive Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839043
- Zoro # G6625302
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 1 in |
Wire Dia. | 0.006 in |
Brush Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Abrasive Shank Size | 1/4 in |
Bristle Length | 1 in |
Details
Abrasive Material | Stainless Steel |
Abrasive Shank Type | 1/4" |
Bristle Type | Crimped Wire |
Item | End Brush |
Item - End Brushes | End Brush |
Max. RPM | 25,000 RPM |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/2 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- DIABLO SandNet Connection Pad, 5 (DND050PADH01I)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11291)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66252838809)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839095)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- OSBORN Flue Brush, Round Wire, Double Spiral, 1" (0005106200)
- Zoro Select Wire End Brushes