Shop All Sander Grinder Wire Brushes
Zoro Select
End Brush, Crimped, 1/2" dia., 25000 rpm
Mfr # 66252839041
Zoro # G6557859
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 1/2 in
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.014 in
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839041
- Zoro # G6557859
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 1/2 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Overall Length | 2 1/2 in |
Bristle Length | 7/8 in |
Details
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item | End Brush |
Abrasive Shank Type | 1/4" |
Max. RPM | 25,000 RPM |
Item - End Brushes | End Brush |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- MIRKA PSA, Vacuum Disc, 5", 5H, P220, PK100 (23-321-220)
- NORTON ABRASIVES/ST GOBAIN Wheels Norton Medium Grinding (88285)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- ZORO SELECT Cup Brush, Knotted, 4" dia., Arbor Hole (66252839090)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839030)
- NORTON ABRASIVES Wire Wheel Brush, Knotted, Carbon Steel (66252839032)
- Zoro Select Sander Grinder Wire Brushes