Shop All Sander Grinder Wire Brushes
Zoro Select
End Brush, Crimped, 1/2" dia., 25000 rpm
Mfr # 66252839040
Zoro # G6571402
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 1/2 in
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.006 in
- Bristle Trim Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839040
- Zoro # G6571402
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 1/2 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Bristle Trim Length | 3/8 in |
Overall Length | 2 1/2 in |
Bristle Length | 3/8 in |
Details
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item | End Brush |
Max. RPM | 25,000 RPM |
Abrasive Shank Type | 1/4" |
Item - End Brushes | End Brush |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.006 in, Bristle Length 3/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- PFERD COMBICLICK Backing Pad Medium - For 5" Dia. - 5/8-11 Thread (69472)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940193)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839030)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- ZORO SELECT Cup Brush, Knotted, 6" dia., Arbor Hole (66252839091)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- Zoro Select Sander Grinder Wire Brushes