Shop All Wire End Brushes
Zoro Select
End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel
Mfr # 66252838838
Zoro # G6607139
original price:
$10.24
47% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22,000 RPM
- Bristle Trim Length 1 in
- Wire Dia. 0.006 in
- Abrasive Shank Size 1/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838838
- Zoro # G6607139
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 1 in |
Wire Dia. | 0.006 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 3 in |
Brush Dia. | 1 in |
Bristle Length | 1 in |
Details
Max. RPM | 22,000 RPM |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Abrasive Shank Type | 1/4" |
Item | End Brush |
Item - End Brushes | End Brush |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Aluminum Oxide (256807)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank, HD (82902)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (116746)
- DIABLO 18 in. L X 3 in. W 80 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318080S05G)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442930)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- WEILER Burr-Rx 3/4" Coated-Cup End Brush, .043/120CG Crimped Fill (86103)
- Zoro Select Wire End Brushes