Shop All Wire End Brushes
Zoro Select
End Brush, Crimped, 1" dia., 22000 rpm
Mfr # 66252839055
Zoro # G6617088
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.01 in
- Abrasive Shank Type 1/4"
- Max. RPM 22,000 RPM
- Brush Dia. 1 in
- Abrasive Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839055
- Zoro # G6617088
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.01 in |
Brush Dia. | 1 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 3 in |
Bristle Trim Length | 3/8 in |
Bristle Length | 1 in |
Details
Abrasive Shank Type | 1/4" |
Max. RPM | 22,000 RPM |
Item - End Brushes | End Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Item | End Brush |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.01 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- 3M Hookit Disc Pad Dust Free, 05781, 8 in, (05781)
- PFERD 7" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63403)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60G, Wht (07660788246)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839117)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443028)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia., Bristle Trim Length: 1 in (66254442933)
- FORNEY End Brush, Fine Crimped Wire, 1in x .008in x 1/4in Rounded Shank (72738)
- Zoro Select Wire End Brushes