Shop All Sander Grinder Wire Brushes
Zoro Select
End Brush, Crimped, 1" dia., 22000 rpm
Mfr # 66252839046
Zoro # G6524968
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 1 in
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.014 in
- Bristle Trim Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839046
- Zoro # G6524968
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 1 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Overall Length | 3 in |
Bristle Length | 1 in |
Details
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item | End Brush |
Max. RPM | 22,000 RPM |
Abrasive Shank Type | 1/4" |
Item - End Brushes | End Brush |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- WEILER 1-3/8" Diameter Copper Tube Fitting Brush (44086)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360599)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- ZORO SELECT Wire Wheel Brush, Crimped, Stainless Steel (66252839048)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- ZORO SELECT Cup Brush, Knotted, 4" dia., Arbor Hole (66252839090)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, Blue (7200079)
- Zoro Select Sander Grinder Wire Brushes