Shop All Wire End Brushes
Zoro Select
End Brush, Crimped, 1" dia., 22000 rpm
Mfr # 66252839045
Zoro # G6624298
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Abrasive Material Carbon Steel
- Bristle Trim Length 7/8 in
- Abrasive Shank Type 1/4"
- Brush Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839045
- Zoro # G6624298
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Brush Dia. | 1 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Overall Length | 3 in |
Bristle Length | 1 in |
Details
Bristle Type | Crimped Wire |
Item | End Brush |
Item - End Brushes | End Brush |
Abrasive Material | Carbon Steel |
Abrasive Shank Type | 1/4" |
Max. RPM | 22,000 RPM |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- WEILER 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58215)
- UNEEDA Sanding Disc 6" x 9 Hole G EKASTORM Hook & Loop rit #120 (Festool 6x9) (M-166761)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x1/8"x20mm (66252835388)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839117)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442992)
- ZORO SELECT Crimped Wire End Brush, 1" L Trim (66252839096)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- PFERD Round Wire Flue Brush - Double Spiral, 4" Flue Size (89662)
- Zoro Select Wire End Brushes