Shop All Hair Bristle Cup Brushes
Zoro Select
End Brush, 1"Dia., Carbon Steel Bristle
Mfr # 66254443287
Zoro # G911935191
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1 in
- Color Silver
- Wire Dia. 0.014 in
- Compatible Tool Type Die Grinder, Drill, Pencil Grinder
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443287
- Zoro # G911935191
- Country of Origin Spain
- Category Hair Bristle Cup Brushes
Dimensions
Brush Dia. | 1 in |
Wire Dia. | 0.014 in |
Bristle Length | 7/8 in |
Details
Item | End Brush |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Pencil Grinder |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Carbon Steel, Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Die Grinder, Drill, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Steel, Wood, Connector Type Shank, Connector Size 1/4 SK, Operating Speed - Maximum 25,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.