Shop All Hair Bristle Cup Brushes
Zoro Select
End Brush, 1/4"Dia., SS Bristle
Mfr # 66254443275
Zoro # G611935194
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Brush Dia. 1/4 in
- Bristle Type Crimped Wire
- Compatible Tool Type Die Grinder, Drill, Pencil Grinder
- Primary Material Application Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443275
- Zoro # G611935194
- Country of Origin China
- Category Hair Bristle Cup Brushes
Dimensions
Overall Length | 2 1/4 in |
Brush Dia. | 1/4 in |
Bristle Length | 7/16 in |
Wire Dia. | 0.005 in |
Details
Item | End Brush |
Bristle Type | Crimped Wire |
Compatible Tool Type | Die Grinder, Drill, Pencil Grinder |
Primary Material Application | Aluminum, Stainless Steel |
Color | Silver |
Operating Speed - Maximum | 37,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/4 in, Wire Dia. 0.005 in, Bristle Length 7/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Pencil Grinder, Color Silver, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size 1/8 SK, Operating Speed - Maximum 37,000 RPM
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.