Shop All Shelving & Rack Accessories
Zoro Select
Enclosure Panels 74"H x 22"W, Silver
Mfr # 45VX72
Zoro # G4609720
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 20 in
- Overall Height 9 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45VX72
- Zoro # G4609720
- UPC # 190735903919
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 20 in |
Overall Height | 9 in |
Overall Width | 36 in |
Depth | 53/64" |
Width | 22" |
Height | 74" |
Details
Item | Stacking Basket |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | Shelving Units |
Includes | (1) Basket 20 inD x 36 inL x 9 inH |
Finish | Chrome |
Description
Stacking Basket, Color Silver, Material Steel, Overall Depth 20 in, Overall Height 9 in, Overall Width 36 in, Chrome, (1) Basket 20 inD x 36 inL x 9 inH Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Rack Upright Frame, 24D x 96H (320887)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- ZORO SELECT Shelf Liner 36"x18", Black, 4PK (5GRJ3)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ZORO SELECT Shelf Liner 48"x18", White, 4PK (5GRE2)
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- ECONOCO Z Rack, Square Tubing (RZK/7)
- Zoro Select Shelving & Rack Accessories