Shop All Utility Carts
Zoro Select
Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb
Mfr # 35KT33
Zoro # G9365264
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 34 1/4 in
- Overall Width 19 in
- Material Fiber Glass/Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35KT33
- Zoro # G9365264
- UPC # 190735470695
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 34 1/4 in |
Overall Width | 19 in |
Shelf Length | 26 3/4 in |
Shelf Width | 17 5/8 in |
Lip Height | 19/64 in |
Adjustable Height | No |
Details
Material | Fiber Glass/Polypropylene |
Color | Black |
Load Capacity | 400 lb |
Item | Enclosed Service Cart |
Number of Shelves | 3 |
Distance Between Middle and Bottom Shelf | 10-7/8" |
Caster Material | Thermoplastic Rubber |
Distance Between Top and Middle Shelf | 10-7/8" |
Distance Between Shelves | 10-7/8 in |
Caster Type | (4) Swivel, (2) with Brake |
Includes | (2) Lockable Doors, Enclosed Panel, Ergonomic Handle |
Capacity per Shelf | 175 lb |
Product Type | Enclosed Cart |
Maximum Load Capacity | 400 lb |
NSF Certified | No |
Folding | No |
Enclosed/Open/Partially Enclosed | Enclosed |
Description
Enclosed Cart, Overall Length 34 1/4 in, Overall Depth 19 in, Folding No, Color Black, Product Type Enclosed Cart, Adjustable Height No, Maximum Load Capacity 400 lb, Caster Type (2) w/Brake, (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Fiberglass/Plastic, Number of Casters 6, Number of Shelves 3, Overall Height 39 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- CRAFTSMAN 10 Cu. Ft. Poly Cart (CMX-GZ-BF-71-24489)
- GOLDENROD Gasket, 470-7 (470-7)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb (LDO-183039-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-306048-3-6PH-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- Zoro Select Utility Carts