Shop All Utility Carts
Zoro Select
Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb
Mfr # 35KT31
Zoro # G9365246
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 3/4 in
- Overall Length 43 5/8 in
- Overall Width 20 1/4 in
- Material Fiber Glass/Polypropylene
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35KT31
- Zoro # G9365246
- UPC # 190735470671
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 39 3/4 in |
Overall Length | 43 5/8 in |
Overall Width | 20 1/4 in |
Shelf Length | 36 1/4 in |
Lip Height | 19/64 in |
Shelf Width | 20 1/4 in |
Adjustable Height | No |
Details
Material | Fiber Glass/Polypropylene |
Color | Off-White |
Load Capacity | 400 lb |
Item | Enclosed Service Cart |
Number of Shelves | 3 |
Caster Material | Thermoplastic Rubber |
Distance Between Middle and Bottom Shelf | 10-7/8" |
Includes | Enclosed Panel, Ergonomic Handle |
Distance Between Top and Middle Shelf | 10-7/8" |
Caster Type | (4) Swivel, (2) with Brake |
Distance Between Shelves | 10-7/8 in |
Capacity per Shelf | 175 lb |
Product Type | Enclosed Cart |
Enclosed/Open/Partially Enclosed | Enclosed |
Maximum Load Capacity | 400 lb |
Folding | No |
NSF Certified | No |
Description
Enclosed Cart, Overall Length 43 5/8 in, Overall Depth 20 1/4 in, Folding No, Color Off White, Product Type Enclosed Cart, Adjustable Height No, Maximum Load Capacity 400 lb, Caster Type (2) w/Brake, (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Fiberglass/Plastic, Number of Casters 6, Number of Shelves 3, Overall Height 39 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZG2)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4C1P6)
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- Zoro Select Utility Carts