Shop All HVACR Relays
Zoro Select
Enclosed Fan Relay, SPST, 277V Coil
Mfr # 6ACJ0
Zoro # G1926662
original price:
$10.59
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPNO
- Coil Volts 277
- Full Load Amps @ 120VAC 14 A
- Agency Compliance cURus
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ACJ0
- Zoro # G1926662
- UPC # 190735537800
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 2 in |
Height (In.) | 2 1/4 in |
Width (In.) | 2 1/8 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- ZORO SELECT Magnetic Relay, Switching, SPDT, 208/240V (6ACH4)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6AZU5)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- EMERSON Fan Control Center (90-118E)
- Zoro Select HVACR Relays