Shop All HVACR Relays
Zoro Select
Enclosed Fan Relay, SPNO, 24V
Mfr # 6AZU2
Zoro # G1431972
product price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPNO
- Coil Volts 24
- Full Load Amps @ 120VAC 14 A
- Type Enclosed Fan
- Locked Rotor Amps @ 240V 48 A
Product Information
- Brand Zoro Select
- MFR # 6AZU2
- Zoro # G1431972
- UPC # 190735539613
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 1/8 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 2 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO LOGO Aluminum 5-Ply 8 ft. Supurr-Flex Duct (F0408B)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (424-CR)
- ESSICK AIR Blk BTL Cap For, 400,600, H12 Series (1B5060000)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240V Coil (6ACJ3)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- RESIDEO DPST, 1 pole line voltage- other pole line voltage or low voltage (R845A1030)
- Zoro Select HVACR Relays