Shop All HVACR Relays
Zoro Select
Enclosed Fan Relay, SPDT, 277V Coil
Mfr # 6ACJ1
Zoro # G1865482
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 277
- Full Load Amps @ 120VAC 14 A
- Agency Compliance cURus
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ACJ1
- Zoro # G1865482
- UPC # 190735537817
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 2 in |
Height (In.) | 2 1/4 in |
Width (In.) | 2 1/8 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPDT, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- ALL-FILTERS 22X22X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (22221.11 4PK)
- SUPCO Round Run Capacitor, CR15X440R (CR15X440R)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V (6ACH7)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- Zoro Select HVACR Relays