Shop All HVACR Relays
Zoro Select
Enclosed Fan Relay, SPDT, 208/240V Coil
Mfr # 6ACJ3
Zoro # G3399313
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPNO/SPNC
- Coil Volts 208/240
- Full Load Amps @ 120VAC 14 A
- Full Load Amps @ 240VAC 8 A
- Width (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ACJ3
- Zoro # G3399313
- UPC # 190735537831
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 1/8 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 2 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Overall Length | 2 1/4 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Steam Canister, O-Ring (8045HUM)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V (6ACH7)
- FUNCTIONAL DEVICES-RIB Track Mount, AHU Fan Safety Alarm Circuit (RIBMNLB-4NO)
- Zoro Select HVACR Relays