No Product Image Available

Zoro Select

End Brush, 3"Dia., Carbon Steel Bristle


product price: $10.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bristle Type Crimped Wire
  • Overall Length 3 in
  • Primary Material Application Carbon Steel, Steel, Wood
  • Operating Speed - Maximum 16,000 RPM
  • Compatible Tool Type Die Grinder, Drill, Pencil Grinder
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 3 in
Wire Dia. 0.02 in
Brush Dia. 3 in

Details

Item End Brush
Bristle Type Crimped Wire
Primary Material Application Carbon Steel, Steel, Wood
Operating Speed - Maximum 16,000 RPM
Compatible Tool Type Die Grinder, Drill, Pencil Grinder
Color Silver

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length Not Applicable, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Steel, Wood, Connector Type Shank, Connector Size 1/4 SK, Operating Speed - Maximum 16,000 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.