Shop All Hair Bristle Cup Brushes
Zoro Select
End Brush, 1"Dia., Brass Bristle
Mfr # 66254443236
Zoro # G911935184
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed - Maximum 20,000 RPM
- Color Silver
- Compatible Tool Type Die Grinder
- Wire Dia. 0.012 in
- Primary Material Application Aluminum, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443236
- Zoro # G911935184
- Country of Origin Spain
- Category Hair Bristle Cup Brushes
Dimensions
Wire Dia. | 0.012 in |
Bristle Length | 1 3/16 in |
Brush Dia. | 1 in |
Overall Length | 3 in |
Details
Item | End Brush |
Operating Speed - Maximum | 20,000 RPM |
Color | Silver |
Compatible Tool Type | Die Grinder |
Primary Material Application | Aluminum, Copper |
Bristle Type | Crimped Wire |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 in, Wire Dia. 0.012 in, Bristle Length 1 3/16 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Color Silver, Primary Material Application Aluminum, Copper, Connector Type Shank, Connector Size 1/4 SK, Operating Speed - Maximum 20,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.