Shop All Tags
Zoro Select
EMT Identification Badge, 4 x 2.5
Mfr # 3XDY9
Zoro # G4835266
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 4 in
- Width 2 1/2 in
- Legend EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XDY9
- Zoro # G4835266
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 4 in |
Width | 2 1/2 in |
Details
Color | Green |
Legend | EMT |
Item | ID Badge |
Description
ID Badge, Color Green, Width 2 1/2 in, Height 4 in, Legend EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- ANSELL Impact Gloves, S, Green (266-08)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- ZORO SELECT Tag, Brass, Yellow, 2" H x 2" W, Round, PK25 (43590)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- Zoro Select Tags