Shop All Conduit Fittings
Zoro Select
EMT Connector, 2 PC, Conduit Size 3/4 In
Mfr # 2DDF1
Zoro # G2824525
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Overall Length 13/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2DDF1
- Zoro # G2824525
- UPC # 190735442067
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Zinc |
Finish | Plain |
Item | Conduit Connector, Two-Piece |
Standards | UL |
For Use With | EMT |
Material | Zinc |
Shop By | Closeouts |
Connection Type | Compression |
Connection Orientation | Straight |
Description
Conduit Connector, Two-Piece, Zinc, Trade Size 3/4 in, Overall Length 13/16 in, Finish Plain, Conduit Fitting Type Connector, Standards UL, For Use With EMT, For Conduit Type EMT, Connection Orientation Straight, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - Natural (MHT5-40-Natural)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- Zoro Select Conduit Fittings