Shop All First Aid Kits
This Product is Discontinued
Zoro Select
Empty First Aid Cabinet, White, 14-49/64" H (Discontinued)
Mfr # 9999-2719
Zoro # G6623473
This Product is Discontinued
Key Features
- First Aid Kit Type Cabinet
- Case Material Metal
- Height 7 1/2 in
- Number of Shelves (1) Fixed Shelf
- Width 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2719
- Zoro # G6623473
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 1/2 in |
Width | 10 7/8 in |
Depth | 2 5/8 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Metal |
Number of Shelves | (1) Fixed Shelf |
Waterproof | No, But Resistant |
Color | White |
Item | Empty First Aid Cabinet |
For Use With | Industrial First Aid Kits |
Mount Type | Portable |
Description
Empty First Aid Cabinet, Number of Shelves (1) Fixed Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.