Shop All First Aid Kits
Zoro Select
Empty First Aid Cabinet, Wall Mount, White
Mfr # M5026
Zoro # G6614303
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Case Material Metal
- Height 23 in
- Number of Shelves 4
- Width 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5026
- Zoro # G6614303
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 23 in |
Width | 15 5/8 in |
Depth | 5 5/8 in |
Overall Height | 23 in |
Overall Depth | 5 5/8 in |
Overall Width | 15 5/8 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Metal |
Number of Shelves | 4 |
Waterproof | No |
Color | White |
For Use With | Industrial First Aid Kits |
Item | Empty First Aid Kit |
Mount Type | Wall Mount |
Product Type | Empty First Aid Kit |
Water Resistance | Not Water Resistant |
Includes Mounting Hardware | Hardware Included |
Housing Material | Metal |
Mountable | Wall Mount |
Housing Color | White |
Locking | Not Lockable |
Description
Empty First Aid Kit, Overall Height 23 in, Overall Width 15 5/8 in, Overall Depth 5 5/8 in, Housing Color White, Housing Material Metal, Mountable Wall Mount, Number of Shelves 4, Includes Mounting Hardware Hardware Included, Locking Not Lockable, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- PURELL 535 ml Liquid Hand Soap Pump Bottle, PK 6 (5742-06)
- COLGATE Colgate Phos-Flur Ortho Defense Mint Mouthwash 16.9 fl. oz., PK6 (732027)
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54504)
- ZORO SELECT First Aid Kit, Fabric, 25 Person (59327)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59316)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (55074)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9.5x6.5", WHT (91331)
- Zoro Select First Aid Kits