Shop All First Aid Kits
Zoro Select
Empty First Aid Cabinet, Wall Mount, White
Mfr # M5024
Zoro # G6627667
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Case Material Metal
- Height 10 1/4 in
- Number of Shelves 2
- Width 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5024
- Zoro # G6627667
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 10 1/4 in |
Width | 14 3/4 in |
Depth | 4 129/200 in |
Overall Height | 10 1/4 in |
Overall Depth | 4 5/8 in |
Overall Width | 14 3/4 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Metal |
Number of Shelves | 2 |
Waterproof | No |
Color | White |
For Use With | Industrial First Aid Kits |
Mount Type | Wall Mount |
Item | Empty First Aid Kit |
Product Type | Empty First Aid Kit |
Mountable | Wall Mount |
Water Resistance | Not Water Resistant |
Includes Mounting Hardware | Hardware Not Included |
Locking | Not Lockable |
Housing Color | White |
Housing Material | Metal |
Description
Empty First Aid Kit, Overall Height 10 1/4 in, Overall Width 14 3/4 in, Overall Depth 4 5/8 in, Housing Color White, Housing Material Metal, Mountable Wall Mount, Number of Shelves 2, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE DRWR LOCK CAM 13/16"" CHR (U 9945)
- ZEP Fresh Scent Antibacterial Hand Soap 16.9 oz (R46101)
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90560)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59001)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90561)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2170)
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person (3200)
- Zoro Select First Aid Kits