Shop All First Aid Kits
Zoro Select
Empty First Aid Cabinet, Wall Mount, White
Mfr # M5022
Zoro # G6620183
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Case Material Metal
- Height 7 1/2 in
- Number of Shelves 0
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5022
- Zoro # G6620183
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 7 1/2 in |
Width | 10 1/2 in |
Depth | 2 1/2 in |
Overall Height | 7 1/2 in |
Overall Width | 10 1/2 in |
Overall Depth | 2 1/2 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Metal |
Number of Shelves | 0 |
Waterproof | No |
Color | White |
Item | Empty First Aid Kit |
Mount Type | Wall Mount |
For Use With | Industrial First Aid Kits |
Product Type | Empty First Aid Kit |
Housing Color | White |
Water Resistance | Not Water Resistant |
Housing Material | Metal |
Mountable | Wall Mount |
Locking | Not Lockable |
Includes Mounting Hardware | Hardware Not Included |
Description
Empty First Aid Kit, Overall Height 7 1/2 in, Overall Width 10 1/2 in, Overall Depth 2 1/2 in, Housing Color White, Housing Material Metal, Mountable Wall Mount, Number of Shelves 0, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Shelf Material Not Applicable, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16268)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- SC JOHNSON PROFESSIONAL Stokoderm Protect UPW100ML 100 mL Hand Cream, 12PK (721UPW100ML)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK16 (1-008)
- ZORO SELECT First Aid Kit, HPS Spill Clean Up, 18 pcs. (54618)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54771)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59316)
- ZORO SELECT First Aid Kit w/House, 570pcs, 21.5x6", WHT (59395-021)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2020)
- Zoro Select First Aid Kits