Shop All First Aid Kits
This Product is Discontinued
Zoro Select
Empty First Aid Cabinet, Plastic Case, White (Discontinued)
Mfr # 9999-2707
Zoro # G6608073
This Product is Discontinued
Key Features
- First Aid Kit Type Cabinet
- Case Material Plastic
- Height 8 1/2 in
- Width 10 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2707
- Zoro # G6608073
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 8 1/2 in |
Width | 10 in |
Depth | 3 in |
Overall Height | 8 1/2 in |
Overall Depth | 3 in |
Overall Width | 10 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Plastic |
Waterproof | No, But Resistant |
Color | White |
For Use With | Industrial First Aid Kits |
Mount Type | Portable |
Item | Empty First Aid Kit |
Product Type | Empty First Aid Kit |
Mountable | Portable |
Water Resistance | Water Resistant |
Housing Color | White |
Housing Material | Plastic |
Description
Empty First Aid Kit, Overall Height 8 1/2 in, Overall Width 10 in, Overall Depth 3 in, Housing Color White, Housing Material Plastic, Mountable Portable, Includes Mounting Hardware Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.