Zoro Select

Empty First Aid Cabinet, Metal Case


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Mounting Hardware, Handle
  • First Aid Kit Type Cabinet
  • Case Material Metal
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 21 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 21 1/2 in
Width 18 1/2 in
Depth 7 1/2 in
Overall Depth 7 1/2 in
Overall Width 18 1/2 in
Overall Height 21 1/2 in

Description

Empty First Aid Kit, Overall Height 21 1/2 in, Overall Width 18 1/2 in, Overall Depth 7 1/2 in, Housing Color White, Housing Material Metal, Mountable Portable, Wall Mount, Number of Shelves 5, Includes Mounting Hardware Hardware Included, Locking Not Lockable, Includes Mounting Hardware, Handle, Includes Handle Includes Handle, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.