Shop All Scaffolding Accessories
Zoro Select
Emergency Stop Kit, Blue Powder Coat
Mfr # WP-SB
Zoro # G0939364
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Emergency stop button shuts down power when needed. Unique design works with all types of fork trucks. Button design has a fast reaction time for worker safety. Unique design makes install quick and easy
- Overall Length 8.5
- Material Steel/Plastic Coated Wire
- Overall Width 9.5
- For Use With Emergency stop button kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WP-SB
- Zoro # G0939364
- UPC # 691215047951
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 8.5 |
Overall Width | 9.5 |
Overall Height | 7 |
Details
Item | Emergency Stop Kit |
Description/Special Features | Emergency stop button shuts down power when needed. Unique design works with all types of fork trucks. Button design has a fast reaction time for worker safety. Unique design makes install quick and easy |
Material | Steel/Plastic Coated Wire |
For Use With | Emergency stop button kit |
Color | Gray/Yellow |
For Use With Mfr. Model Number | WP-3636, WP-3636-2SF, WP-3636-84B, WP-3636-84B-DD, WP-3636-CA, WP-3636-CA-84B, WP-3636-DD, WP-3648, WP-3648-2SF, WP-3648-84B, WP-3648-84B-DD, WP-3648-CA, WP-3648-CA-84B, WP-3648-DD, WP-4848, WP-4848-2SF, WP-4848-84B, WP-4848-84B-DD, WP-4848-84B-DD-FF, WP-4848-84B-FF, WP-4848-CA, WP-4848-CA-84B, WP-4848-DD, WP-4848-DD-FF, WP-4848-FF |
Includes | Emergency Stop Kit |
Accessory Type | Emergency Stop Kit |
Description
Emergency Stop Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET2-902-12)
- CARLISLE FOODSERVICE Tube Tire (320200)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- TIMBER TUFF 25IN STEEL SKIDDING TONGS (TMW-03)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- BIL-JAX Pedestal Scaffold - Leg (0006-54-L)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- BIL-JAX Pro-Jax - Arm Brace - 6' L (0127-163-06)
- QUAL-CRAFT Fixed Roof Bracket, Adjustable, Steel, Red, PowderCoated (2505)
- QUAL-CRAFT Qualcraft 2525 Adjustable, Slater Style Roof Bracket, Steel, Galvanized, For Any Roof Pitch (2525)
- Zoro Select Scaffolding Accessories