Shop All Eyewash and Shower Parts and Accessories
Zoro Select
Emergency Shower Tester, White
Mfr # 8ND03
Zoro # G4173827
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bucket, Pole, Shower Funnel, Wire Ring
- Features Funnel Weighted Top and Bottom
- For Use With Emergency Shower Stations
- Color White
- Material Plastic, PVC, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8ND03
- Zoro # G4173827
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 15 in |
Height | 84 in |
Details
Includes | Bucket, Pole, Shower Funnel, Wire Ring |
Features | Funnel Weighted Top and Bottom |
For Use With | Emergency Shower Stations |
Color | White |
Material | Plastic, PVC, Vinyl |
Item | Emergency Shower Tester |
Accessory Type | Test Kit |
For Equipment Type | Showers, Showers with Eyewash |
Description
Emergency Shower Tester, Accessory Type Test Kit, Color White, Features Funnel Weighted Top and Bottom, For Use With Emergency Shower Stations, Includes Bucket, Pole, Shower Funnel, Wire Ring, Material Plastic, PVC, Vinyl, Height 84 in, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- NMC Danger Confined Space Hazardous Atmosphere Sign, D489RB (D489RB)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Disposable Bath Towels, White, PK6 (25340)
- ZORO SELECT Privacy Curtain, White (21075)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- ZORO SELECT Push Handle Assembly for Eyewash Stations (RPG04-0353)
- ZORO SELECT Replacement Shower Tester Funnel, White (9RPP7)
- HAWS Body Spray Kit (8901RFK)
- SPEAKMAN Speakman RPG56-0039 Pull Strap Activator (RPG56-0039)
- Zoro Select Eyewash Stations and Shower Equipment